Motion
1210 ETN9/W64

SKF
1210 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, CN
MI ITEM #07133603
MFR #1210 ETN9/W64
List Price$456.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1210 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, CN
MI ITEM #07133603
MFR #1210 ETN9/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.22/each for your price

Overview

Mfr description
1210 ETN9/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Inner Ring Width
    0.7874 in / 20 mm
  • UPC_NO
    7316570197334
  • Weight
    1.22 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    1210 ETN9/W64 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    Solid oil
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    1210 ETN9/W64
  • Radial Dynamic Load Capacity
    5960 lbf
  • Radial Static Load Capacity
    2060 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1210 ETN9/W64 Self-Aligning Ball Bearing offers 50 mm straight bore, open closure, 90 mm OD, 20 mm width; solid-oil filled for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text