Motion
2208 E-2RS1TN9/W64

SKF
2208 E-2RS1TN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 40 mm ID, 80 mm OD, 23 mm Width, Double Sealed, CN
Mi Item #07133616
MFR #2208 E-2RS1TN9/W64
Price$554.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2208 E-2RS1TN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 40 mm ID, 80 mm OD, 23 mm Width, Double Sealed, CN
Mi Item #07133616
MFR #2208 E-2RS1TN9/W64

Mfr description
2208 E-2RS1TN9/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.9055 in / 23 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Weight
    1.14 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Coating
    None
  • Description
    2208 E-2RS1TN9/W64 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2208 E-2RS1TN9/W64 Bearing features 40 mm straight bore, double sealed closure, 80 mm OD, 23 mm width; solid-oil filled for clean systems.
  • Lubrication
    Solid oil
  • Manufacturer Catalog Number
    2208 E-2RS1TN9/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570339772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)