Motion
16022/W64

SKF
16022/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #07133634
MFR #16022/W64
List Price$1,286.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16022/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #07133634
MFR #16022/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,286.56/each for your price

Overview

Mfr description
16022/W64 BRG
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    19 mm
  • Element Material
    Bearing steel
  • Series
    160
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    12810 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    16022/W64
  • UPC_NO
    7316570485714
  • Weight
    3.32 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    16022/W64 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16022/W64 is a 110 mm bore radial/deep groove ball bearing with a 170 mm OD and 19 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought