Motion
16016/W64

SKF
16016/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #07133664
MFR #16016/W64
Price$580.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16016/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #07133664
MFR #16016/W64

Mfr description
16016/W64 BRG
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.12/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.37 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16016/W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 16016/W64 is an 80 mm bore radial/deep groove ball bearing with a 125 mm OD and 14 mm width, open for standard use.
  • Manufacturer Catalog Number
    16016/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    7080 lbf
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570801859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)