Motion
LM 67048/010/QW64

SKF
LM 67048/010/QW64

Tapered Roller Bearing Set - Solid-Oil Filled - 1.2500 in Bore, 2.3280 in OD
Mi Item #07133667
MFR #LM 67048/010/QW64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 67048/010/QW64

Tapered Roller Bearing Set - Solid-Oil Filled - 1.2500 in Bore, 2.3280 in OD
Mi Item #07133667
MFR #LM 67048/010/QW64

Mfr description
LM 67048/010/QW64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3280 in
  • Weight
    0.44 lbs

Details

  • Application
    Metal manufacturing, Paper mills, Steel mills–plate, slab, strip, blast furnace, Overhead cranes, Food and beverage, Rock and stone conveyors, Shipyards
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)