Motion
32010 XQ/W64

SKF
32010 XQ/W64

Tapered Roller Bearing Set - Solid-Oil Filled - 50 mm Bore, 80 mm OD
MI ITEM #07133673
MFR #32010 XQ/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32010 XQ/W64

Tapered Roller Bearing Set - Solid-Oil Filled - 50 mm Bore, 80 mm OD
MI ITEM #07133673
MFR #32010 XQ/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32010 XQ/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    80 mm
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    0 °F to 185 °F
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Application
    Metal manufacturing, Paper mills, Steel mills–plate, slab, strip, blast furnace, Overhead cranes, Food and beverage, Rock and stone conveyors, Shipyards
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    0.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text