Motion
2211 E-2RS1TN9/W64E

SKF
2211 E-2RS1TN9/W64E

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, C0
Mi Item #07133702
MFR #2211 E-2RS1TN9/W64E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2211 E-2RS1TN9/W64E

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, C0
Mi Item #07133702
MFR #2211 E-2RS1TN9/W64E

Mfr description
2211 E-2RS1TN9/W64E BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.81 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2211 E-2RS1TN9/W64E BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing is a straight bore type with 55 mm bore, double sealed closure, 100 mm outside diameter, 25 mm width solid-oil filled.
  • Manufacturer Catalog Number
    2211 E-2RS1TN9/W64E
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6205 lbf
  • Radial Static Load Capacity
    2383 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571280578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)