Overview
Mfr description
1209 EKTN9/C3W64F BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range0 °F to 185 °F
- Seal TypeOpen
- Bearing MaterialSteel
- Cage MaterialPolyamide
- Finish CoatingUncoated
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- UPC_NO7316571390864
- Weight1.04 lbs
- Description1209 EKTN9/C3W64F BRG
- Manufacturer Catalog Number1209 EKTN9/C3W64F
- Radial Dynamic Load Capacity5148 lbf
- Radial Static Load Capacity1754 lbf
- Product TypeSelf-Aligning Ball Bearings
- Long DescriptionThis Self-Aligning Ball Bearing is a tapered 1:12 bore type with 45 mm bore, open closure, 85 mm outside diameter, 19 mm width solid-oil filled bearing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data