Motion
YET 207/W64

SKF
YET 207/W64

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 2.8346 in OD, 1.5310 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #07133715
MFR #YET 207/W64
List Price$159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 207/W64

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 2.8346 in OD, 1.5310 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #07133715
MFR #YET 207/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.83/each for your price

Overview

Mfr description
YET 207/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.5310 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Double Sealed
  • Operating Temperature Range
    0 to 185 °F
  • Radial Dynamic Load Capacity
    5733 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Seal Type
    M Seals
  • Set Screw Thread Size
    M10x1
  • Series
    YET
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • UPC_NO
    7316571434681
  • Weight
    1.1 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text