Motion
3305 A-2RS1TN9/W64

SKF
3305 A-2RS1TN9/W64

Double Row Angular Contact Bearing - Solid-Oil Filled - 25 mm Bore, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #07133717
MFR #3305 A-2RS1TN9/W64
Your Price$289.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3305 A-2RS1TN9/W64

Double Row Angular Contact Bearing - Solid-Oil Filled - 25 mm Bore, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #07133717
MFR #3305 A-2RS1TN9/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$289.87/each(List $333.35)

Overview

Mfr description
3305 A-2RS1TN9/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    7194 lbf
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    4586 lbf
  • Seal Type
    Contact Seal
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Material
    Steel
  • Inner Ring Width
    25.4 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Series
    3220
  • Weight
    0.84 lbs
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Upc Number
    7316571452401
  • UPC_NO
    7316571452401
  • Type Of Bearing
    Unmounted ball bearing
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Description
    3305 A-2RS1TN9/W64 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text