Overview
Mfr description
476215-300 B/W64 BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly
Specifications
- Type Of BearingSpherical Roller
- Outside Diameter
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Locking DeviceSet Screw
- Bearing Material52100 Bearing Steel
- Bearing TypeSpherical Roller Bearing
- Outer Ring Width
- Overall Width3.6250 in
- Bore TypeStraight
- Operating Temperature Range0 °F to 185 °F
- Radial Dynamic Load Capacity35500 lbf
- Cage MaterialSheet Metal
- Radial Static Load Capacity46800 lbf
- Finish CoatingUncoated
- UPC_NO7316571558059
- Weight6.71 lbs
- Bore Diameter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data