Motion
476218-307 B/W64

SKF
476218-307 B/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 3-7/16 in Bore Dia., 160 mm OD, 4.0313 in Overall Width, Set Screw, 52100 Bearing Steel Material
Mi Item #07133755
MFR #476218-307 B/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476218-307 B/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 3-7/16 in Bore Dia., 160 mm OD, 4.0313 in Overall Width, Set Screw, 52100 Bearing Steel Material
Mi Item #07133755
MFR #476218-307 B/W64

Mfr description
476218-307 B/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outer Ring Width  
    40 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    4.0313 in
  • Weight
    12.27 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    0 °F to 185 °F
  • Radial Dynamic Load Capacity
    56901 lbf
  • Radial Static Load Capacity
    76400 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316571558363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)