Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter80 mm
- Overall Width18 mm
- Weight0.84 lbs
Details
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- Description6208-2RS1/W64VK121 BRG
- Features & Benefits• Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
- Finish CoatingUncoated
- Long DescriptionThe 6208-2RS1/W64VK121 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, double sealed for long life.
- Manufacturer Catalog Number6208-2RS1/W64VK121
- Operating Temperature Range0 °F to 185 °F
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity6900 lbf
- Radial Static Load Capacity4270 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316571568263
Overview
Mfr description
6208-2RS1/W64VK121 BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly