Motion
FYM 1.1/2 TF/W64

SKF
FYM 1.1/2 TF/W64

Solid-Oil Filled Flange Mount Ball Bearing - 1-1/2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, M Seal & Flingers Seal
MI ITEM #07133794
MFR #FYM 1.1/2 TF/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYM 1.1/2 TF/W64

Solid-Oil Filled Flange Mount Ball Bearing - 1-1/2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, M Seal & Flingers Seal
MI ITEM #07133794
MFR #FYM 1.1/2 TF/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FYM 1.1/2 TF/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    M Seal & Flingers
  • Overall Length Diameter
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7464 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Length Through Bore
    1.9375 in
  • Operating Temperature Range
    0 °F to 185 °F
  • Finish Coating
    Uncoated
  • Series
    FYM
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Upc Number
    7316571589886
  • UPC_NO
    7316571589886
  • Weight
    5.23 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text