Motion
2307 ETN9/W64

SKF
2307 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Open, CN
MI ITEM #07133818
MFR #2307 ETN9/W64
List Price$528.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2307 ETN9/W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Open, CN
MI ITEM #07133818
MFR #2307 ETN9/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$528.64/each for your price

Overview

Mfr description
2307 ETN9/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Inner Ring Width
    1.2205 in / 31 mm
  • UPC_NO
    7316571643021
  • Weight
    1.49 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2307 ETN9/W64 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    Solid oil
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2307 ETN9/W64
  • Radial Dynamic Load Capacity
    7010 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing is a straight bore type with 35 mm bore, open closure, 80 mm outside diameter, 31 mm width solid-oil filled suitable for use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text