Specifications
Dimensions
- Bore Diameter35 mm
- Roller Diameter72 mm
- Roller Width28 mm
- Weight1.42 lbs
Details
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Finish CoatingUncoated
- Manufacturer Product Page
- Max Rpm2000 rpm
- Operating Temperature Range0 °F to 185 °F
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity10274 lbf
- Radial Static Load Capacity12814 lbf
- Roller MaterialChrome Steel
- Roller ShapeCrowned
- SeriesNUTR
- UPC_NO7316571729985
Overview
Mfr description
NUTR 35 A/W64 BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly