Motion
6416/W64

SKF
6416/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #07133861
MFR #6416/W64
List Price$2,195.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6416/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #07133861
MFR #6416/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,195.39/each for your price

Overview

Mfr description
6416/W64 BRG
  • Deep groove ball bearing with Standard grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    48 mm
  • Element Material
    Bearing steel
  • Series
    64
  • Radial Dynamic Load Capacity
    36644 lbf
  • Radial Static Load Capacity
    28101 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6416/W64
  • UPC_NO
    7316571822174
  • Weight
    15.06 lbs
  • Features & Benefits
    • Deep groove ball bearing with Standard grade Solid Oil
  • Description
    6416/W64 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6416/W64 is an 80 mm bore radial/deep groove ball bearing with a 200 mm OD and 48 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought