Motion
YAR 204-012-2F/W64

SKF
YAR 204-012-2F/W64

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Set Screw Locking
MI ITEM #07133902
MFR #YAR 204-012-2F/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 204-012-2F/W64

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Set Screw Locking
MI ITEM #07133902
MFR #YAR 204-012-2F/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.2200 in
  • Outer Ring Width  
    0.5510 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.2200 in
  • Weight
    0.36 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    0 to 185 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2855 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Seal Type
    M Seal & Flingers
  • Series
    YAR
  • UPC_NO
    7316572116272

Overview

Mfr description
YAR 204-012-2F/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought