Motion
61903-2RS1/W64L

SKF
61903-2RS1/W64L

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #07133909
MFR #61903-2RS1/W64L
Price$194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61903-2RS1/W64L

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #07133909
MFR #61903-2RS1/W64L

Mfr description
61903-2RS1/W64L BRG
  • Deep groove ball bearing with Low Temp grade Solid Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.75/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.04 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61903-2RS1/W64L BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing with Low Temp grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61903-2RS1/W64L is a 17 mm bore radial/deep groove ball bearing with a 30 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    61903-2RS1/W64L
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1039 lbf
  • Radial Static Load Capacity
    573 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572148105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)