Motion
51106/W64

SKF
51106/W64

Ball Thrust Bearing - Solid-Oil Filled - Single-Direction, 30 mm Bore, 47 mm OD, 11 mm Width, Separable
MI ITEM #07133955
MFR #51106/W64
List Price$183.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51106/W64

Ball Thrust Bearing - Solid-Oil Filled - Single-Direction, 30 mm Bore, 47 mm OD, 11 mm Width, Separable
MI ITEM #07133955
MFR #51106/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.06/each for your price

Overview

Mfr description
51106/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    4271 lbf
  • Operating Temperature Range
    0 °F to 185 °F
  • Max Rpm
    8500 rpm
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • UPC_NO
    7316572412770
  • Description
    Single direction thrust ball bearing
  • Weight
    0.16 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text