Motion
61905/W64

SKF
61905/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #07133960
MFR #61905/W64
List Price$211.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61905/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #07133960
MFR #61905/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.32/each for your price

Overview

Mfr description
61905/W64 BRG
  • Deep groove ball bearing with Standard grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    9 mm
  • Element Material
    Bearing steel
  • Series
    619
  • Radial Dynamic Load Capacity
    1578 lbf
  • Radial Static Load Capacity
    967 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    61905/W64
  • UPC_NO
    7316572445143
  • Weight
    0.1 lbs
  • Features & Benefits
    • Deep groove ball bearing with Standard grade Solid Oil
  • Description
    61905/W64 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61905/W64 is a 25 mm bore radial/deep groove ball bearing with a 42 mm OD and 9 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought