Motion
BSYB 475220-315/W64

SKF
BSYB 475220-315/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 3-15/16 in Bore Dia., 180 mm OD, 3.3906 in Overall Width, Concentric Collar, 52100 Bearing Steel Material
MI ITEM #07133985
MFR #BSYB 475220-315/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSYB 475220-315/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 3-15/16 in Bore Dia., 180 mm OD, 3.3906 in Overall Width, Concentric Collar, 52100 Bearing Steel Material
MI ITEM #07133985
MFR #BSYB 475220-315/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSYB 475220-315/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Locking Device
    Concentric Collar
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    3.3906 in
  • Operating Temperature Range
    0 °F to 185 °F
  • Radial Dynamic Load Capacity
    81000 lbf
  • Radial Static Load Capacity
    93300 lbf
  • Finish Coating
    Uncoated
  • UPC_NO
    7316572659267
  • Weight
    13.01 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text