Motion
YEL 210-115-2F/W64

SKF
YEL 210-115-2F/W64

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in Bore Diam., 3.5430 in OD, 2.4690 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #07133986
MFR #YEL 210-115-2F/W64
Price$359.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 210-115-2F/W64

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in Bore Diam., 3.5430 in OD, 2.4690 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #07133986
MFR #YEL 210-115-2F/W64

Mfr description
YEL 210-115-2F/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.56/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5430 in
  • Overall Width
    2.4690 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    2.09 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    0 to 185 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Seal Type
    M Seal & Flingers
  • Series
    YEL
  • Type Of Bearing
    Ball
  • UPC_NO
    7316572662403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)