Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter230 mm
- Overall Width64 mm
- Weight25.07 lbs
Details
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel Cage
- Cage TypeSheet metal
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC3
- Operating Temperature Range0 °F to 185 °F
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO7316572835708
Overview
Mfr description
22226 E/C3W64E BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly