Motion
W 61905-2RS1/W64F

SKF
W 61905-2RS1/W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134004
MFR #W 61905-2RS1/W64F
Price$239.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61905-2RS1/W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134004
MFR #W 61905-2RS1/W64F

Mfr description
W 61905-2RS1/W64F BRG
  • Stainless deep groove ball bearing with Food grade Solid Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.1 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    W 61905-2RS1/W64F BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing with Food grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 61905-2RS1/W64F is a 25 mm bore radial/deep groove ball bearing with a 42 mm OD and 9 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    W 61905-2RS1/W64F
  • Manufacturer Upc Number
    7316572871515
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572871515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)