Motion
6017/C3W64F

SKF
6017/C3W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07134008
MFR #6017/C3W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6017/C3W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07134008
MFR #6017/C3W64F

Mfr description
6017/C3W64F BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, food grade solid oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.07 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6017/C3W64F BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, food grade solid oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6017/C3W64F is an 85 mm bore radial/deep groove ball bearing with a 130 mm OD and 22 mm width, open for standard use.
  • Manufacturer Catalog Number
    6017/C3W64F
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316573294863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)