Motion
NUTR 20 A/W64

SKF
NUTR 20 A/W64

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #07134013
MFR #NUTR 20 A/W64
Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 20 A/W64

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #07134013
MFR #NUTR 20 A/W64

Mfr description
NUTR 20 A/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.56 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Product Page
  • Max Rpm
    3800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6430 lbf
  • Radial Static Load Capacity
    7531 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    7316573403067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)