Motion
6022-2RS1/W64F

SKF
6022-2RS1/W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07134014
MFR #6022-2RS1/W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6022-2RS1/W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #07134014
MFR #6022-2RS1/W64F

Mfr description
6022-2RS1/W64F BRG
  • Deep groove ball bearing with Food grade Solid Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.44 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6022-2RS1/W64F BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing with Food grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6022-2RS1/W64F is a 110 mm bore radial/deep groove ball bearing with a 170 mm OD and 28 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6022-2RS1/W64F
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19150 lbf
  • Radial Static Load Capacity
    16520 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316573406693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)