Motion
6008/C3W64

SKF
6008/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #07134021
MFR #6008/C3W64
Price$155.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6008/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #07134021
MFR #6008/C3W64

Mfr description
6008/C3W64 BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, solid oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.43 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6008/C3W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, solid oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6008/C3W64 is a 40 mm bore radial/deep groove ball bearing with a 68 mm OD and 15 mm width, open for standard use.
  • Manufacturer Catalog Number
    6008/C3W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316573957270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)