Motion
61806-2RS1/W64

SKF
61806-2RS1/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #07134036
MFR #61806-2RS1/W64
Price$408.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61806-2RS1/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #07134036
MFR #61806-2RS1/W64

Mfr description
61806-2RS1/W64 BRG
  • Deep groove ball bearing with Standard grade Solid Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.39/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.06 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61806-2RS1/W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing with Standard grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61806-2RS1/W64 is a 30 mm bore radial/deep groove ball bearing with a 42 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    61806-2RS1/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1010 lbf
  • Radial Static Load Capacity
    650 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574186310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)