Motion
6004-2RSH/C3W64F

SKF
6004-2RSH/C3W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #07134040
MFR #6004-2RSH/C3W64F
Price$93.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004-2RSH/C3W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #07134040
MFR #6004-2RSH/C3W64F

Mfr description
6004-2RSH/C3W64F BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, food grade solid oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.16 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6004-2RSH/C3W64F BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, food grade solid oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6004-2RSH/C3W64F is a 20 mm bore radial/deep groove ball bearing with a 42 mm OD and 12 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6004-2RSH/C3W64F
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574223954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)