Motion
6202-2RSH/C3W64F

SKF
6202-2RSH/C3W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07134041
MFR #6202-2RSH/C3W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202-2RSH/C3W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07134041
MFR #6202-2RSH/C3W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6202-2RSH/C3W64F BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, food grade solid oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    11 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    843 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6202-2RSH/C3W64F
  • UPC_NO
    7316574223961
  • Weight
    0.11 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, food grade solid oil
  • Description
    6202-2RSH/C3W64F BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202-2RSH/C3W64F is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text