Motion
7304 BECBY/W64F

SKF
7304 BECBY/W64F

Angular Contact Bearing - Solid-Oil Filled - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07134051
MFR #7304 BECBY/W64F
Price$219.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7304 BECBY/W64F

Angular Contact Bearing - Solid-Oil Filled - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07134051
MFR #7304 BECBY/W64F

Mfr description
7304 BECBY/W64F BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.81/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.35 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7304 BECBY/W64F BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316574363230
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4271 lbf
  • Radial Static Load Capacity
    2338 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574363230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)