Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 211-203-2F/W64

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Medium Duty, Set Screw Locking
MI ITEM #07134053
MFR #YAR 211-203-2F/W64

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
YAR 211-203-2F/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.1890 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    0 to 185 °F
  • Radial Dynamic Load Capacity
    9802 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Seal Type
    M Seal & Flingers
  • Series
    YAR
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • UPC_NO
    7316574423149
  • Weight
    2.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text