Motion
HM 89449/2/QCL7CW64

SKF
HM 89449/2/QCL7CW64

Tapered Roller Bearing Set - Solid-Oil Filled - 1.4375 in Bore, 3.0000 in OD, 1.1250 in Cone Width, 0.9060 in Cup Width
Mi Item #07134059
MFR #HM 89449/2/QCL7CW64
Price$216.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 89449/2/QCL7CW64

Tapered Roller Bearing Set - Solid-Oil Filled - 1.4375 in Bore, 3.0000 in OD, 1.1250 in Cone Width, 0.9060 in Cup Width
Mi Item #07134059
MFR #HM 89449/2/QCL7CW64

Mfr description
HM 89449/2/QCL7CW64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    1.1250 in
  • Weight
    0.87 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316574519569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)