Motion
6303-2RSH/C3W64

SKF
6303-2RSH/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134062
MFR #6303-2RSH/C3W64
List Price$98.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6303-2RSH/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134062
MFR #6303-2RSH/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.55/each for your price

Overview

Mfr description
6303-2RSH/C3W64 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    14 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    3215 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6303-2RSH/C3W64
  • UPC_NO
    7316574645299
  • Weight
    0.26 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil
  • Description
    6303-2RSH/C3W64 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303-2RSH/C3W64 is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text