Motion
FYT 1. TF/W64F

SKF
FYT 1. TF/W64F

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, M Seal & Flingers Seal
MI ITEM #07134063
MFR #FYT 1. TF/W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYT 1. TF/W64F

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, M Seal & Flingers Seal
MI ITEM #07134063
MFR #FYT 1. TF/W64F

Mfr description
FYT 1. TF/W64F BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8980 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1.3430 in
  • Overall Length Diameter  
    4.8820 in
  • Overall Width
    2.7560 in
  • Weight
    1.43 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316574658084
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Type
    M Seal & Flingers
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316574658084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)