Overview
Mfr description
6014-2RSNRC3W64 BRG
- Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, snap ring, solid oil
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Operating Temperature Range0 °F to 185 °F
- Cage TypeSheet metal
- Precision RatingABEC 3
- Finish CoatingUncoated
- Bearing MaterialBearing steel
- Cage MaterialBearing steel
- Inner Ring Width20 mm
- Element MaterialBearing steel
- Series60
- Radial Dynamic Load Capacity8920 lbf
- Radial Static Load Capacity6970 lbf
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Manufacturer Catalog Number6014-2RSNRC3W64
- UPC_NO7316574728442
- Weight1.48 lbs
- Features & Benefits• Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, snap ring, solid oil
- Description6014-2RSNRC3W64 BRG
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6014-2RSNRC3W64 is a 70 mm bore radial/deep groove ball bearing with a 110 mm OD and 20 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data