Motion
FYT 1.1/8 TF/W64

SKF
FYT 1.1/8 TF/W64

Solid-Oil Filled Flange Mount Ball Bearing - 1-1/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, M Seal & Flingers Seal
MI ITEM #07134076
MFR #FYT 1.1/8 TF/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYT 1.1/8 TF/W64

Solid-Oil Filled Flange Mount Ball Bearing - 1-1/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, M Seal & Flingers Seal
MI ITEM #07134076
MFR #FYT 1.1/8 TF/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FYT 1.1/8 TF/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    M Seal & Flingers
  • Overall Length Diameter
  • Bore Type
    Straight
  • Overall Width
    3.2680 in
  • Radial Dynamic Load Capacity
    4384 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Length Through Bore
    1.5000 in
  • Operating Temperature Range
    0 °F to 185 °F
  • Finish Coating
    Uncoated
  • Series
    FYT
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Upc Number
    7316574734603
  • UPC_NO
    7316574734603
  • Weight
    2.14 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text