Motion
3306 A/C3W64H

SKF
3306 A/C3W64H

Double Row Angular Contact Bearing - Solid-Oil Filled - 25 mm Bore, 62 mm OD, 1.1875 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #07134077
MFR #3306 A/C3W64H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3306 A/C3W64H

Double Row Angular Contact Bearing - Solid-Oil Filled - 25 mm Bore, 62 mm OD, 1.1875 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #07134077
MFR #3306 A/C3W64H

Mfr description
3306 A/C3W64H BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    30.163 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.24 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3306 A/C3W64H BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7194 lbf
  • Radial Static Load Capacity
    4586 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574738557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)