Motion
W 6002-2RS1/R799W64

SKF
W 6002-2RS1/R799W64

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134080
MFR #W 6002-2RS1/R799W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6002-2RS1/R799W64

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134080
MFR #W 6002-2RS1/R799W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W 6002-2RS1/R799W64 BRG
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Finish Coating
    Stainless Steel
  • Long Description
    The W 6002-2RS1/R799W64 is a 15 mm bore radial/deep groove ball bearing with a 32 mm OD and 9 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    W 6002-2RS1/R799W64
  • Manufacturer Upc Number
    7316574748099
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1097 lbf
  • Radial Static Load Capacity
    629 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    W6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574748099

Overview

Mfr description
W 6002-2RS1/R799W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought