Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61910/W64E

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #07134082
MFR #61910/W64E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
61910/W64E BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    0 °F to 185 °F
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Radial Dynamic Load Capacity
    3280 lbf
  • Radial Static Load Capacity
    2340 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    61910/W64E
  • UPC_NO
    7316574764501
  • Weight
    0.33 lbs
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Description
    61910/W64E BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61910/W64E is a 50 mm bore radial/deep groove ball bearing with a 72 mm OD and 12 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text