Motion
6304-2RSH/C3W64

SKF
6304-2RSH/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134087
MFR #6304-2RSH/C3W64
Price$101.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6304-2RSH/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134087
MFR #6304-2RSH/C3W64

Mfr description
6304-2RSH/C3W64 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.89/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.33 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6304-2RSH/C3W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6304-2RSH/C3W64 is a 20 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6304-2RSH/C3W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3777 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574869060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)