Motion
23024CC/W64F

SKF
23024CC/W64F

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Straight Bore, CN
Mi Item #07134091
MFR #23024CC/W64F
Price$2,188.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23024CC/W64F

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Straight Bore, CN
Mi Item #07134091
MFR #23024CC/W64F

Mfr description
23024CC/W64F BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, Solid Oil Food Grade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,188.17/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Weight
    8.95 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, Solid Oil Food Grade
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Solid oil
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316574920181
  • Operating Temperature Range
    0 °F to 185 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316574920181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)