Specifications
Dimensions
- Bore Diameter70 mm
- Inner Ring Width42 mm
- Outside Diameter180 mm
- Overall Width42 mm
- Precision RatingABEC 1
- Weight10.85 lbs
Details
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeOpen
- Description6414/W64 BRG
- Element MaterialBearing steel
- Features & Benefits• Deep groove ball bearing with Standard grade Solid Oil
- Finish CoatingUncoated
- Internal ClearanceCN
- Long DescriptionThe 6414/W64 is a 70 mm bore radial/deep groove ball bearing with a 180 mm OD and 42 mm width, open for standard use.
- Manufacturer Catalog Number6414/W64
- Operating Temperature Range0 °F to 185 °F
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity32148 lbf
- Radial Static Load Capacity23380 lbf
- Seal TypeOpen
- Series64
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316575146641
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)