Motion
23120 CCK/W64

SKF
23120 CCK/W64

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Tapered 1:12 Bore, CN
MI ITEM #07134100
MFR #23120 CCK/W64
List Price$2,137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23120 CCK/W64

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Tapered 1:12 Bore, CN
MI ITEM #07134100
MFR #23120 CCK/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,137.94/each for your price

Overview

Mfr description
23120 CCK/W64 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0, Solid Oil

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Finish Coating
    None
  • Series
    231
  • Manufacturer Upc Number
    7316575304386
  • UPC_NO
    7316575304386
  • Weight
    9.56 lbs
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0, Solid Oil
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    Solid oil
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text