Overview
Mfr description
22230 CC/W64E BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeSheet metal
- Closure TypeOpen
- Internal ClearanceC0
- Operating Temperature Range0 °F to 185 °F
- Cage MaterialSteel Cage
- Bearing MaterialSteel
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Finish CoatingUncoated
- Series222
- UPC_NO7316575346904
- Weight39.67 lbs
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data