Motion
6208/W64H

SKF
6208/W64H

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #07134111
MFR #6208/W64H
List Price$194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208/W64H

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #07134111
MFR #6208/W64H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.75/each for your price

Overview

Mfr description
6208/W64H BRG
  • Deep groove ball bearing with Heavy load grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    7306 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6208/W64H
  • UPC_NO
    7316575647117
  • Weight
    0.81 lbs
  • Features & Benefits
    • Deep groove ball bearing with Heavy load grade Solid Oil
  • Description
    6208/W64H BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6208/W64H is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text