Motion
BSYB 475210-200/W64

SKF
BSYB 475210-200/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 2 in Bore Dia., 90 mm OD, 2.3438 in Overall Width, Concentric Collar, 52100 Bearing Steel Material
Mi Item #07134124
MFR #BSYB 475210-200/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSYB 475210-200/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 2 in Bore Dia., 90 mm OD, 2.3438 in Overall Width, Concentric Collar, 52100 Bearing Steel Material
Mi Item #07134124
MFR #BSYB 475210-200/W64

Mfr description
BSYB 475210-200/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.3438 in
  • Weight
    2.4 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Uncoated
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    0 °F to 185 °F
  • Radial Dynamic Load Capacity
    21700 lbf
  • Radial Static Load Capacity
    22500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576134197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)