Motion
7208 BECBY/W64

SKF
7208 BECBY/W64

Angular Contact Bearing - Solid-Oil Filled - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07134139
MFR #7208 BECBY/W64
List Price$356.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7208 BECBY/W64

Angular Contact Bearing - Solid-Oil Filled - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07134139
MFR #7208 BECBY/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.25/each for your price

Overview

Mfr description
7208 BECBY/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Chrome Steel
  • Radial Dynamic Load Capacity
    8206 lbf
  • Radial Static Load Capacity
    5845 lbf
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Material
    Steel
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Series
    7200
  • Weight
    0.9 lbs
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Upc Number
    7316576723865
  • UPC_NO
    7316576723865
  • Type Of Bearing
    Unmounted ball bearing
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Description
    7208 BECBY/W64 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought